KNIPEX 002150S TOOL BACKPACK MODULAR X18 PLUMBING 530MM

Tool backpack Modular X18 Plumbing

See technical information
References
Knipex:00 21 50 S
Rubix:275A5556
EAN:4003773089070
brand logo

Product details : KNIPEX 002150S TOOL BACKPACK MODULAR X18 PLUMBING 530MM


00 21 50 S Tool backpack Modular X18 Plumbing
Fits you and your tools: practical and comfortable due to fully hinged front and back, removable tool board and padding for your back. As individual as you are: Optimal flexibility due to innovative FIDLOCK® connectors and MOLLE webbing. Fit for any challenge: with two separate inner compartments for tools, measuring instruments, notebook or tablet. Equipped with 12 KNIPEX tools, a total of 17 brand tools, partly VDE-tested according to DIN EN 60900. Durable fabric made of sustainable recycled synthetic fibers, splash-proof and easy to clean. Waterproof molded bottom made of impact-resistant plastic for a secure upright position when opened and closed, 6 cm high. One MOLLE strap on the inside and four MOLLE straps on the outside for attaching any adapters, carabiners and accessories. FIDLOCK® connections are fastened or unfastened in no time at all. A total of 21 retaining loops and 37 pockets, some with zips. Luggage strap for fixing to telescopic handles of tool cases. 53 x 34 x 21 cm (H x W x D), empty weight 2.9 kg, tested load capacity up to 15 kg. Max. payload: 15 kg. Volume: 18 litres.
  • Dimension exterior (interior) width mm: 340 mm
  • Dimension exterior (interior) height mm: 210 mm
  • Dimension exterior (interior) depth mm: 530 mm
  • Content: 1 x 00 11 01 Knipex TwinKey® for all standard cabinets and shut-off systems (92 mm), 1 x 86 03 300 KNIPEX Pliers Wrench pliers and a wrench in a single tool (300 mm), 1 x 87 01 180 Knipex Cobra® High-Tech Water Pump Pliers (180 mm), 1 x 87 01 300 KNIPEX Cobra® High-Tech Water Pump Pliers (300 mm), 1 x 98 24 01 SL KNIPEX Screwdriver (Slim) for cross-recessed screws Phillips® (PH1 x 80 mm), 1 x 98 24 02 SL KNIPEX Screwdriver (Slim) for cross-recessed screws Phillips® (PH2 x 100 mm), 1 x 98 20 35 SL KNIPEX Screwdriver (Slim) for slotted screws (0,6 x 3,5 x 100 mm), 1 x 98 20 55 SL KNIPEX Screwdriver (Slim) for slotted screws (1,0 x 5,5 x 125 mm), 1 x 74 06 180 Knipex High Leverage Diagonal Cutter (180 mm), 1 x 0022086 Wera set of hex key wrenches (1,5 - 10 mm), 1 x 101-0300 Picard Locksmith's hammer (300 g), 1 x 2281 Stabila spirit level type 70 (30 cm), 1 x 01114 Stabila Wooden folding rule type 1607, white (2.000 mm), 1 x 90 31 02 SB KNIPEX TubiX® Pipe cutter (180 mm), 1 x 90 22 10 BK KNIPEX BiX® Cutter for plastic pipes and sealing sleeves (72 mm),

    Technical specifications


    Attributes
    Show UNSPSC/ECL@SS
    £ 711.44 excl. VAT
    / Each
    £ 853.73 incl. VAT
    • Delivery usually within ( 14 ) days