FESTO 553942 PLASTIC TUBING 100MTR PUN-16X2,5-SW-100

Plastic tubing PUN

See technical informationSee documents

References

Festo:PUN-16X2,5-SW-100
Rubix:263A5712
Manufacturer :553942
EAN:4052568053536
PUN-16X2,5-SW-100 Plastic tubing

Technical specifications

Inner diameter11 mm
Max. service pressure10 bar
Materialtpe-u (pu) (thermoplastic polyurethane)
See all Specifications

Documents

Product details : FESTO 553942 PLASTIC TUBING 100MTR PUN-16X2,5-SW-100


Maximum flexibility for standard applications thanks to a wide range of possible combinations of different types.

Applications

presence of SVHC >0.1% - Substance: Lead
CAS: 7439-92-1

Technical specifications


Attributes
Logistic Weight175,37 g
Inner diameter11 mm
Max. service pressure10 bar
Materialtpe-u (pu) (thermoplastic polyurethane)
Bend radius45 mm
Length100000 mm
£ 551.24 excl. VAT
/ Each
£ 661.49 incl. VAT
  • Usually arrives within 14 working days