FESTO 8048710 300MTR PLASTIC TUBING


Plastic tubing PUN

References
festo:PUN-H-10X1,5-TGE-300
rubix:392A3558
manufacturer :8048710
brand logo
brand logo
Technical specifications
Inner diameter7 mm
Max. service pressure10 bar
See all Specifications

Product details : FESTO 8048710 300MTR PLASTIC TUBING


Maximum flexibility for standard applications thanks to a wide range of possible combinations of different types.

Technical specifications


Attributes
Inner diameter7 mm
Max. service pressure10 bar
Min. temperature-35 °C
Max. temperature60 °C
Outer diameter10 mm
Bend radius28 mm
MaterialTPE-U(PU)
Show UNSPSC/ECL@SS
£ 355.00 excl. VAT
/ Each
£ 426.00 incl. VAT
  • Usually arrives within 14 working days