Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Accessory for workshop furniture
BOTT TOOL INSERT VDI 30 15002044
BOTT TOOL INSERT VDI 30 15002044
CNC insert VDI 30 WxDxH: 75x115x60mm plastic black
References
bott:
15002044
rubix:
1117656
Technical specifications
Type
CNC Insert
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BOTT TOOL INSERT VDI 30 15002044
CNC tool holding insert to suit VDI30.For use with metal carriers or holders, fast fit clip in design, Section width: 3. Manufactured in ABS, colour: Black. WxDxH: 75x115x60mm.
Technical specifications
Attributes
Type
CNC Insert
Height
60
mm
Depth
115
mm
Width
75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.55
excl. VAT
/
Each
£
5.46
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOTT 41010165.16 AVERO LED LIGHT & SUPPORT FRAME (1800MM)
SPARTEX SSDINSERT92B 200MM DEPTH DRAWER INSERT OPTION B
SPARTEX SSDINSERT71C 100MM DEPTH DRAWER INSERT OPTION C
FACOM HOOK CKS.57A
BOTT RUBBISH SACK HOLDER & LID 14022036.16V
SPARTEX SIBPLOV18-12 K PANEL TO SUIT 1200MM&1800MM BINARY BENCH (SILVE
SPARTEX SSTLTTOP9075 TOOL TRAY WORKTOP
SPARTEX SXRL1506XXXX RETAINING LIPS FOR 1500X600MM BENCHDARK GREY
BOTT 22 COMPARTMENT DIVIDER KIT FOR 800 X 750MM CABINET 43020734.51
BOTT ANGLED TOOL PEG 25MM PACK OF 5 14001110
SPARTEX SSDINSERT79A 125MM DEPTH DRAWER INSERT OPTION A
SPARTEX SSDINSERT12D 125MM DEPTH DRAWER INSERT OPTION D
BOTT 41010169.16 AVERO FIXED SHELF (1800MM)
SPARTEX SSDINSERT92C 200MM DEPTH DRAWER INSERT OPTION C
BEAVERSWOOD MAGNETIC EASY WIPE RACKING STRIP YELLOW 70MM X 10M MSR7Y