• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,596)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,519)
  • Tools & Metrology(26,450)
  • Protection, Safety & Hygiene(57,436)
  • Equipment(10,385)
  • Fasteners, Adhesives & Tapes(19,089)
  • Maintenance & Repairs(5,071)
  • Welding(961)
  • New Products
  • Machine tools(183)
  • Hoisting, lifting and pulling equipment(715)
  • Trolleys(1,984)
  • Power generator(5)
  • Cleaning(546)
  • Ladders(495)
  • Heating, ventilation, dehumidification, cooling(61)
  • Storage(6,415)
See Equipment
  • Shelving / Racks / Storage bins(654)
  • Industrial furniture(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Accessory for workshop furniture
BOTT 41010169.16 AVERO FIXED SHELF (1800MM)

BOTT 41010169.16 AVERO FIXED SHELF (1800MM)


Accessory for workshop furniture Bott

References
bott:41010169.16
rubix:202A0298
ean:5039350134177
brand logo
brand logo

Product details
Technical specifications

Product details : BOTT 41010169.16 AVERO FIXED SHELF (1800MM)


Technical specifications


Attributes
No attributes to display for this product
£ 62.39 excl. VAT
/ Each
£ 74.87 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SPARTEX SC841275GLET CANTILEVER W/BENCH EXTENSION 840X1200X750 L/GreyBOTT TOOLBOARD HOOK KIT 40 PCE 14031414GEDORE TOOL HOOK DOUBLE VERTICAL END 35X6MMSPARTEX SSDINSERT27A 250MM DEPTH DRAWER INSERT OPTION AFACOM HOOK CKS.57ASPARTEX SUCDISB6065K DISPOSAL WITH INTERNAL PLASTIC BIN-650D DARK GRYSPARTEX SC8412608LET CANTILEVER W/BENCH EXTENSION 840X1200X600 L/GreySPARTEX SSTLTTOP6075 TOOL TRAY WORKTOPSPARTEX SC849060PLET CANTILEVER W/BENCH EXTENSION 840X900X600 L/GreyBOTT14022056.16V GLOVE BOX HOLDERGPC GIL47Z SINGLE SIDED BIN RACK - 47 BINS 285 X 930 1150BOTT INSERT HSK A100/B125 15002055BOTT MINI SHELF 14014012SPARTEX SSDINSERT97D 200MM DEPTH DRAWER INSERT OPTION DFACOM TOOL HOOK CKS.60A

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories