Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Accessory for workshop furniture
BOTT 22 COMPARTMENT DIVIDER KIT FOR 800 X 750MM CABINET 43020734.51
BOTT 22 COMPARTMENT DIVIDER KIT FOR 800 X 750MM CABINET 43020734.51
Accessory for workshop furniture Bott
References
bott:
43020734.51
rubix:
80316159
Product details
Technical specifications
Product details : BOTT 22 COMPARTMENT DIVIDER KIT FOR 800 X 750MM CABINET 43020734.51
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
106.68
excl. VAT
/
Each
£
128.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOTT CUBIO TV-13675 SLIDING SHELF 1300MM (W) X 650MM (D) 200KG UDL
SPARTEX SQ849060PLET SQ TUBE WORKBENCH EXTENSION 840.900.600 L/Grey
BOTT INSERT HSK A50/B63 15002049
SPARTEX SSDINSERT75A 150MM DEPTH DRAWER INSERT OPTION A
SPARTEX SSDINSERT91A 100MM DEPTH DRAWER INSERT OPTION A
FACOM 17MM X 28MM TOOL HOOK CKS.45A
BOTT SCREWDRIVER HOLDER 14019007
BOTT 16928021.11 1000W OPEN TOP COMPUTER WORKSTATION
SPARTEX SSDINSERT27B 125MM DEPTH DRAWER INSERT OPTION B
SPARTEX SSDINSERT29A 200MM DEPTH DRAWER INSERT OPTION A
SPARTEX SSDINSERT61C 100MM DEPTH DRAWER INSERT OPTION C
SPARTEX SISPLOV4429L SIDE PANELS LOUVRE 440X290MM (SILVER) SILVER
BEAVERSWOOD MAGNETIC EASY WIPE RACKING STRIP RED 50MM X 10M MSR5R
BOTT TOOLBOARD HOOK KIT 80 PCE 14031416
BEAVERSWOOD MAGNETIC LABEL HOLDER 20 X 80MM PACK OF 100 ML28X