Coalescing Exhaust Silencer
Connecting diameter (inch) | 1/2 '' |
---|
Connecting diameter (inch) | 1/2 '' |
---|---|
Material | Zinc Alloy (Body, Yoke);Aluminium (Cage);Composite Materials (Element);PE (Bowl);NBR (Elastomers) |
Length | 234 mm |
Max. service pressure | 6 bar |
Sound level | 69 dB |
Min. temperature | -20 °C |
Max. temperature | 50 °C |
Usually arrives within 14 working days