COBA HIGH DUTY 0.9 X 1.5M EDGED 2 LONG SIDES


Coba High Duty Mat

References
coba europe:HI010003
rubix:150660
ean:5060087954400
brand logo
brand logo
Technical specifications
Thickness12 mm
Width900 mm
ColourBlack
See all Specifications

Product details : COBA HIGH DUTY 0.9 X 1.5M EDGED 2 LONG SIDES


Strengths

A very comfortable alternative to cold hard floors
Open holes capture spilt liquids and swarf
Manufactured from a blend of rubber for better than average resistance to oil and chemicals
Available in standard mats, edged on all sides, or as interlocking modules for larger areas
Raised circular surface gives excellent underfoot grip
Slip tested to DIN 51130

Applications

General industrial
Bars
Catering environments
Machine tool areas where swarf is prevalent

Technical specifications


Attributes
Thickness12 mm
Width900 mm
ColourBlack
Length1500 mm
MaterialNatural rubber/25% NBR compound
Show UNSPSC/ECL@SS
£ 122.47 excl. VAT
/ Each
£ 146.96 incl. VAT
  • Usually arrives within 14 working days