COBA COMMERCIAL BLK RUBBER 1.4M X 3MM X LIN MTR CRS00002C


Coba Commercial Mat

References
coba europe:CRS00002C
rubix:80029982
ean:5013745002340
brand logo
brand logo
Technical specifications
Thickness3 mm
Width1400 mm
ColourBlack
See all Specifications

Product details : COBA COMMERCIAL BLK RUBBER 1.4M X 3MM X LIN MTR CRS00002C


Strengths

General purpose grade for water service and dilute chemicals
Low cost waterproof seals and gaskets
68 degrees shore A hardness
Tensile strength at break 3.0 Mpa. Elongation at break 200%
Linear metre custom sizes are available on request

Technical specifications


Attributes
Thickness3 mm
Width1400 mm
ColourBlack
MaterialRubber
Show UNSPSC/ECL@SS
£ 34.25 excl. VAT
/ Each
£ 41.10 incl. VAT
  • Usually arrives within 14 working days