References
Spartex:UK-WC000022
Rubix:239A9603
Product details : SPARTEX WC000022 CLEANZONE MAT 0.8M X 1.3M WHITE
SPARTEX-WC000022 Spartex Cleanzone Mat 0.8m x 1.3m White
Technical specifications
Attributes
| Width | 800 mm |
|---|---|
| Colour | white |
| Length | 1300 mm |
Show UNSPSC/ECL@SS
£ 299.62 excl. VAT
/ Each
£ 359.54 incl. VAT
- Usually arrives within 14 working days

