Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
SPARTEX BF010702 BUBBLE ANTI FATIGUE MAT WITH YELLOW BORDER 0.9M X 1.2
SPARTEX BF010702 BUBBLE ANTI FATIGUE MAT WITH YELLOW BORDER 0.9M X 1.2
Spartex Matting
References
spartex:
UK-BF010702
rubix:
239A9412
Technical specifications
Width
900
mm
Colour
Black
Length
1200
mm
See all Specifications
Product details
Technical specifications
Product details : SPARTEX BF010702 BUBBLE ANTI FATIGUE MAT WITH YELLOW BORDER 0.9M X 1.2
SPARTEX-BF010702 Spartex Bubble Anti Fatigue Mat with yellow border 0.9m x 1.2m Black/Yellow
Technical specifications
Attributes
Width
900
mm
Colour
Black
Length
1200
mm
Secondary colour
Yellow
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
49.20
excl. VAT
/
Each
£
59.04
incl. VAT
In stock: Next day delivery
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX AD010701 COMFORT DOT ANTI FATIGUE MATTING 0.6M X 0.9M BLACK/YE
SPARTEX CS010003 SCRAPESAFE MAT 0.85M X 3M BLACK
SPARTEX SD010708C DIAMOND TREAD ANTI FATIGUE MATTING 1.2M X LINEAR MTR
SPARTEX SM010010 ELECTRICAL INSULATION MATTING 0.9M X 10M X 6MM BLACK
SPARTEX DS041210 DECKTREAD MATTING 1.2M X 10M GREEN
SPARTEX DP010906 DIAMOND TREAD ANTI FATIGUE MATTING 0.9M X 6M BLACK
SEALEY EVA KNEELING MAT - VS8573
SPARTEX RR010015 FINE FLUTED MATTING 0.9M X 5M X 3MM BLACK
SPARTEX SD010701 DIAMOND TREAD ANTI FATIGUE MATTING 0.6M X 0.9M BLACK/
SPARTEX OU010003 MULTI ZONE ANTI FATIGUE MATTING 0.9M X 18.3M BLACK
COBA VYNAPLUSH BLACK/STEEL 0.9M X 1.5M VP010602
ITL 05145 1000V INSULATED SWITCHBOARD MATTING 6X1000X1000MM 1 SQ METRE
SPARTEX TDE070001F DECK LOCK EDGES 0.48M X 0.18M YELLOW
SPARTEX DAF010705 COMFORT DIAMOND ANTI FATIGUE MATTING 1.2M X 18.3M BL
SPARTEX AD010703C COMFORT DOT ANTI FATIGUE MATTING 0.9M X LINEAR MTR B