Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
SPARTEX RR010020W WIDE RIBBED MATTING 1.2M X 10M X 6MM BLACK
SPARTEX RR010020W WIDE RIBBED MATTING 1.2M X 10M X 6MM BLACK
Spartex Matting
References
spartex:
UK-RR010020W
rubix:
239A9528
Technical specifications
Thickness
6
mm
Width
1200
mm
Colour
Black
See all Specifications
Product details
Technical specifications
Product details : SPARTEX RR010020W WIDE RIBBED MATTING 1.2M X 10M X 6MM BLACK
SPARTEX-RR010020W Spartex Wide Ribbed matting 1.2m x 10m x 6mm Black
Technical specifications
Attributes
Thickness
6
mm
Width
1200
mm
Colour
Black
Length
10000
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
164.89
excl. VAT
/
Each
£
197.87
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX SM010041 ELECTRICAL INSULATION MATTING 1.2M X 1M X 9MM BLACK
COBA DPR010703C DECKPLATE REGEN70 BLACK/YELLOW BORDERS 0.9MXPER MTR
SPARTEX DS021210 DECKTREAD MATTING 1.2M X 10M BLUE
FACOM SOFT PVC MAT 2600.A2
SPARTEX TDC010001 DECK LOCK EDGES BLACK
COBA VYNAPLUSH BLACK/RED 0.9M X 1.2M VP010304
SPARTEX WC000022 CLEANZONE MAT 0.8M X 1.3M WHITE
SPARTEX 886136 G-MAT FOOD RED PVC 90CMX10M
3M GPCSE2 SAFETY-WALK SLIP RESISTANT TAPE 710 BLK 51MMX18M
COBA VYNAPLUSH BLACK/STEEL 0.9M X 1.5M VP010602
COBA VYNAPLUSH BLACK/STEEL 0.6M X 0.9M VP010601
SPARTEX ESDR060003 ESD RUBBER MATTING 1.2M X 10M X 2MM GREY
COBA TOUGH LOCK 0.5X0.5M X7MM TEXTURED BLUE
SPARTEX AD010002 COMFORT DOT ANTI FATIGUE MATTING 0.9M X 1.5M BLACK
ITL 05145 1000V INSULATED SWITCHBOARD MATTING 6X1000X1000MM 1 SQ METRE