References
Spartex:UK-SS010002MN
Rubix:239A9575
Product details : SPARTEX SS010002MN SAFETYSTEP EDGES NITRILE 75MM X 1M BLACK
SPARTEX-SS010002MN Spartex SafetyStep Edges Nitrile 75mm x 1m Black
Technical specifications
Attributes
| Width | 75 mm |
|---|---|
| Colour | black |
| Length | 1000 mm |
Show UNSPSC/ECL@SS
£ 14.99 excl. VAT
/ Each
£ 17.99 incl. VAT
- Usually arrives within 14 working days

