SPARTEX 845518 RIFCD COCO SWEEP BRUSH HEAD CM37 FOR HANDLE 845205
Coco broom reinforced mid section
See technical informationSee documentsReferences
Spartex:845518
Rubix:217A5381
EAN:3660338076251

Documents
Product details : SPARTEX 845518 RIFCD COCO SWEEP BRUSH HEAD CM37 FOR HANDLE 845205
Suitable for interior and exterior use..
Assembled in one piece in hygienic plastic Non-biodegradable and unbreakable.
Mounting: 370 x 55 mm.
Pure plant "coco" fibre. Soft fibre. Fibre length: 75 mm..
Number of rows: 5.
Recommended handle: Ref 845205.
Assembled in one piece in hygienic plastic Non-biodegradable and unbreakable.
Mounting: 370 x 55 mm.
Pure plant "coco" fibre. Soft fibre. Fibre length: 75 mm..
Number of rows: 5.
Recommended handle: Ref 845205.
Technical specifications
Attributes
| Type | coconut broom |
|---|---|
| Length | 37 cm |
Show UNSPSC/ECL@SS
£ 4.72 excl. VAT
/ Each
£ 5.66 incl. VAT
- In stock: Next day delivery
