Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
KLINGSPOR 358361 WOODEN HAND BRUSH 2ROW 125X25X290MM 0.35 STEEL BH600
KLINGSPOR 358361 WOODEN HAND BRUSH 2ROW 125X25X290MM 0.35 STEEL BH600
Hand Brush
References
klingspor:
358361
rubix:
228A8872
ean:
4014855450664
Technical sheet / Technical file
Product details
Technical specifications
Product details : KLINGSPOR 358361 WOODEN HAND BRUSH 2ROW 125X25X290MM 0.35 STEEL BH600
Hand brush with wooden handle for manual removal of rust, dirt, paint
Technical specifications
Attributes
Material
Steel
Main material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.13
excl. VAT
/
Each
£
1.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
VIKAN 475552 BLK VEHICLE BRUSH WATERFED 270MM SOFTSPLIT
VIKAN 53753 BLU TUBE BRUSH 10MM 500MM HARD
VIKAN 29206 YEL BROOM 530MM VERY HARD
VIKAN 31736 UST BROOM 400MM MEDIUM YELLOW
"SPARTEX CD.16/BA/F4 16"" UTILITY BROOM WITH STIFF BASSINE & RED PVC BR"
VIKAN 70602 GRN WALLFLOOR WASHING BRUSH 305MM HARD
SPARTEX 845177 5 THREADS RICE STRAW SWEEPING BRUSH
VIKAN 29154 RED BROOM 330MM VERY HARD
KLINGSPOR 358365 WOODEN HAND BRUSH 4ROW 125X25X290MM 0.35 STEEL BH600
VIKAN 29356 YEL ALUMINUM HANDLE 1310MM
VIKAN 64403 BLU HAND BRUSH S NAILBRUSH 130MM HARD
VIKAN 475752 BLK VEHICLE BRUSH WATERFED 370MM SOFTSPLIT
VIKAN 31784 410MM SOFTSPLIT RED BRUSH
KLINGSPOR 358376 WOODEN HAND BRUSH 3ROW 125X25X290MM 0.35 STEEL BH600
HILLBRUSH B849BLK PROFESSIONAL SOFT 305MM SWEEPING BROOM BLACK