• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,600)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,976)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,529)
  • Welding(1,013)
  • New Products
  • Personal protective equipment(46,344)
  • Hygiene(1,383)
  • Environment and safety(7,688)
See Protection, Safety & Hygiene
  • Hygiene(135)
  • Cleaning(1,248)
  • Skin protection cream(21)
See Hygiene
  1. Rubix Categories
  2. Protection, Safety & Hygiene
  3. Hygiene
  4. Cleaning
  5. Floors and surfaces
  6. Brooms and brushes
  7. SPARTEX TTRH/2 V SWEEPER REFILL (PAIR)

SPARTEX TTRH/2 V SWEEPER REFILL (PAIR)

V Sweeper Refill (Pack of 5)

See technical information

References

Spartex:UK-TTRH/2
Rubix:223A8987
Manufacturer :TTRH/2
brand logo
brand logo

Technical specifications

Typespartex ttrh/2 v sweeper refill (pair)

Product details : SPARTEX TTRH/2 V SWEEPER REFILL (PAIR)


Technical specifications


Attributes
Typespartex ttrh/2 v sweeper refill (pair)
Show UNSPSC/ECL@SS
£ 20.90 excl. VAT
/ Each
£ 25.08 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

VIKAN 70145 MIXER W/HOLESMETAL DETECTABLE 31MM 1200MM WHITEVIKAN 29752 ALUMINUM TELESCOPIC HANDLE 1575 - 2780MM 32MM GREENVIKAN 525252 MULTI BRUSH/RIM CLEANER 310MM SOFT/SPLIT BLACKHILLBRUSH BB4 MEDIUM 450MMX75MM 2 PINT BOTTLE BRUSHVIKAN 70415 DECK SCRUB WATERFED 270MM VERY HARD WHITEVIKAN 53786 TUBE BRUSH 40MM 500MM HARD YELLOWHILLBRUSH ALH8B 1535MM ALUMINIUM HANDLE WITH POLYPROPYLENE SLEEVE BLUEHILLBRUSH B866BLK PREMIER SOFT 322MM BANISTER BRUSH BLACKKLINGSPOR 358376 WOODEN HAND BRUSH 3ROW 125X25X290MM 0.35 STEEL BH600VIKAN 41972 ULTRA-SLIM CLEANING BRUSH W/LONG HANDLE 600MM MED GREENVIKAN 41794 UST HAND BRUSH W/SHORT HANDLE 260MM HARD REDVIKAN 70609 WALL-/FLOOR WASHING BRUSH 305MM HARD BLACKBENTLEY HQ.16/Y BRUSHWARE BULLDOZER BROOM 600MMVIKAN 44016 DETAIL BRUSH 205MM VERY HARD YELLOWKLINGSPOR 358361 WOODEN HAND BRUSH 2ROW 125X25X290MM 0.35 STEEL BH600
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap