Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
VIKAN 3179/7 31797 ORANGE BROOM HEAD
VIKAN 3179/7 31797 ORANGE BROOM HEAD
Brooms and brushes Vikan
References
vikan:
3179-7
rubix:
80151473
ean:
5705020317972
Technical specifications
Type
Broom
Product details
Technical specifications
Product details : VIKAN 3179/7 31797 ORANGE BROOM HEAD
Technical specifications
Attributes
Type
Broom
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.32
excl. VAT
/
Each
£
19.58
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
HILLBRUSH D7B PREMIER MEDIUM 254MM SHORT HANDLED BRUSH BLUE
SPARTEX 845175 YARD-BRUSH - PVC LENGTH HEAD CM60 FOR HANDLE 845203
VIKAN 70145 WHT MIXER WHOLES METAL DETECTABLE OD31MM 1200MM
VIKAN 41924 RED WASHING BRUSH WITH SHORT HANDLE 270MM HARD
SPARTEX 845183 COCO FIBRE BRUSH SCREW HEAD 29CM FOR HANDLE 845205
BENTLEY HQ.16/Y BRUSHWARE BULLDOZER BROOM 600MM
KLINGSPOR 358368 WOODEN HAND BRUSH 3ROW 125X25X290MM 0.3 SSTEEL BH600
VIKAN 29603 BLU ULTRA HYGIENIC HANDLE OD32MM 1300MM
VIKAN 644052 INVEND 1 64409 HAND BRUSH S/NAILBRUSH 130MM HARD BLACK
SPARTEX TTRH/2 V SWEEPER REFILL (PAIR)
VIKAN RED HANDLE 2962/4
VIKAN 41976 YEL ULTRASLIM CLEANING BRUSH WITH LONG HANDLE 600MM MEDIUM
VIKAN 3199/2 BROOM SOFT 600MM 31992
VIKAN 41794 UST HAND BRUSH SHORT HANDLE 260MM HARD RED
VIKAN 31736 UST BROOM 400MM MEDIUM YELLOW