• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,353)
  • Mechanical Power Transmission(110,917)
  • Fluid Transmission & Flow Technology(101,365)
  • Tools & Metrology(32,716)
  • Protection, Safety & Hygiene(55,437)
  • Equipment(9,976)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,530)
  • Welding(1,013)
  • New Products
  • Personal protective equipment(46,366)
  • Hygiene(1,383)
  • Environment and safety(7,688)
See Protection, Safety & Hygiene
  • Prevention and Ergonomics(6,766)
  • Aid and Fire safety(135)
  • Environment(787)
  • First aid(103)
See Environment and safety
  1. Rubix Categories
  2. Protection, Safety & Hygiene
  3. Environment and safety
  4. Environment
  5. Waste containers
  6. Bin
  7. RELIANCE 3042 CODE RED STAINLESS STEEL BIN 20L

RELIANCE 3042 CODE RED STAINLESS STEEL BIN 20L

Code

See technical information

References

Reliance Medical:42
Rubix:2575752
EAN:5023653012942
brand logo
brand logo

Product details : RELIANCE 3042 CODE RED STAINLESS STEEL BIN 20L


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 34.26 excl. VAT
/ Each
£ 41.11 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SPARTEX BIN.1100/Y 1100LTR FLAT LID WHEELIE BIN YELLOWGPC RB250Z- 50LITRE DARK GREY BASE BLACK LID GENERAL WASTE BINGPC RB230Z 30LITRE DARK GREY BASE LIME GREEN LID MIXED RECYCLING BINDURABLE 330123 15L ROUND METAL WASTE BIN SILVERLWB120YGREY 120L GREY WHEELIE BINDURABLE 333058 17L ROUND METAL WASTE BIN INTERGRATED SAND ASHTRRAY CHAGPC LPB240Z GREY PEDAL WHEELED BIN - 240 LITRE (WITH COLOURED LID) 590DRAPER 38114 6PC STORAGE BIN SETGPC RB250Z- 50LITRE DARK GREY BASE LIME GREEN LID MIXED RECYCLING BINDURABIN 1800496020 60L RECTANGULAR WASTE/RECYCLING/FOOD BIN GREENDURABIN 1800475020 90L SQUARE RECYCLING/FOOD SAFE BIN LID GREENGPC LWB80YYEL 80L WHEELED BINDURABLE 333123 17L ROUND METAL WASTE BIN INTERGRATED SAND ASHTRRAY SILDURABLE 333001 METAL WASTE BIN ROUND 17L INTEGRATED SAND ASHTRAY BLACKSPARTEX PB.03/SS 3 LITRE STAINLESS STEEL PEDAL BIN
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap