References
Draper:38114
Rubix:382A1930
Manufacturer :38114
EAN:5010559381142

Product details : DRAPER 38114 6PC STORAGE BIN SET
Manufactured from heavy - duty plastic making them ideal for the garage, workshop and in sheds. Bin size and 105 x 135 x 82mm and Supplied with plastic hanging rail.
Technical specifications
Attributes
| Colour | blue |
|---|---|
| Material | heavy-duty plastic |
| Height | 135 mm |
| Width | 82 mm |
Show UNSPSC/ECL@SS
£ 12.75 excl. VAT
/ Each
£ 15.30 incl. VAT
- Delivery usually within ( 7 ) days
