TEGERA 203 LEATHER GLOVE 10 XL

Cold insulation gloves 203 TEGERA®

See technical informationSee documents

References

Tegera:203-10
Rubix:386A0576
EAN:7392626040069
brand logo

Technical specifications

Size10
Coating of the gloveswithout
Abrasion resistance levelx
See all Specifications

Documents

Product details : TEGERA 203 LEATHER GLOVE 10 XL


Leather glove, winter-lined, full grain cowhide, cotton, fleece, Cat. II, reinforced fingers and thumb, for heavy work
Leather glove, winter-lined, full grain cowhide, cotton, fleece, Cat. II, reinforced fingers and thumb, for heavy work

Strengths

Reinforced index finger, Reinforced fingers and thumb

Applications

PIM_TEAM

Technical specifications


Attributes
Size10
Coating of the gloveswithout
Abrasion resistance levelx
Main materialpolyester
£ 152.78 excl. VAT
/ Each
£ 183.34 incl. VAT
  • Usually arrives within 14 working days

Size