TEGERA 9101 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 7 S
Synthetic leather glove TEGERA 9101
See technical informationSee documentsReferences
Tegera:9101-7
Rubix:386A2147
EAN:7392626032934


Technical specifications
| Size | 7 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | 1 |
Documents
Product details : TEGERA 9101 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 7 S
A Microthan® glove with many smart details for increased ergonomics. The smooth fit, good fingertip sensitivity and excellent grip makes the glove perfect for lighter precision work in many different environments. The glove has reinforced index finger, reinforced seams, ergonomically shaped pre-curved fingers and a specially designed thumb.
A Microthan® glove with many smart details for increased ergonomics.
Strengths
Ergonomically shaped,Chrome free,Reinforced index finger,Reinforced seams,Specially designed details,Pre-curved fingers,Specially designed thumb
Applications
Fine assembly,Assembly,Inspection work,Machine operating
Technical specifications
Attributes
| Size | 7 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | 1 |
| Main material | polyurethane |
Show UNSPSC/ECL@SS
£ 13.57 excl. VAT
/ Each
£ 16.28 incl. VAT
- Usually arrives within 14 working days