References
Tegera:805-7
Rubix:386A1449
EAN:7392626007918


Technical specifications
| Size | 7 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | 1 |
Documents
Product details : TEGERA 805 SYNTHETIC GLOVE 7 S
If you like the Tegera 800, you won't be disappointed with the Tegera 805 ESD glove. The same safe, antistatic function but slightly thinner knitted in 15 gg nylon and carbon fiber. This means that the glove fits perfectly and is comfortable all day. You can easily find the size by the color of the cuff.
A glove that is comfortable all day, suitable for most ESD environments. 15 gg knitting.
Strengths
ESD, Antistatic/ATEX, Conforms with IEC 61340-5-1 (ESD), Thin
Applications
PIM_TEAM
Technical specifications
Attributes
| Size | 7 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | 1 |
| Main material | nylon |
Show UNSPSC/ECL@SS
£ 4.02 excl. VAT
/ Each
£ 4.82 incl. VAT
- Usually arrives within 14 working days