Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(659)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincer mandrels
ER pincer mandrel for rotating tool
CUTLINE 868190 BT40 COLLET CHUCK ER25 X 100L
CUTLINE 868190 BT40 COLLET CHUCK ER25 X 100L
Collect chuck mas/bt er
References
giss cutline:
868190
rubix:
201A8685
ean:
3660338220302
Technical specifications
Type of attachment
BT40
Pincer/pliers
ER25
Product details
Technical specifications
Product details : CUTLINE 868190 BT40 COLLET CHUCK ER25 X 100L
Balancing 15,000 rpm
Technical specifications
Attributes
Type of attachment
BT40
Pincer/pliers
ER25
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
58.34
excl. VAT
/
Each
£
70.01
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK C3-391.14-16035 COROMANT CAPTO 7549818
SANDVIK A214-3016100 SOLID HOLDING TOOL 6073976
SANDVIK A392.54505C5025050 COROMANT CAPTO 6408395
CUTLINE SK40 COLLETCHUCK ER 25 DIN 69871 GAUGE LENGTH 70 847521
OMEGAPROD OM31046 BT40 ER25 100 AD G2.520000
SANDVIK A214-3025130 SOLID HOLDING TOOL 6073981
SANDVIK AA3B14-5020105 SOLID HOLDING TOOL 5721451
SANDVIK C5-391.14-20036 COROMANT CAPTO 7549820
SANDVIK A1B14-4032160 SOLID HOLDING TOOL 8297042
SANDVIK A1B14-4020100 SOLID HOLDING TOOL 5721859
SANDVIK AA3B14-4040067 SOLID HOLDING TOOL 8297077
CUTLINE BT40 COLLET CHUCK ER32 X 70L 868186
SANDVIK A392.54523-4025100 COROMANT CAPTO 6078831
SANDVIK C4-391.14-16035 COROMANT CAPTO 7549819
SANDVIK 393.14-25 20 170A CYLINDRICAL SHANK TO ER COLLET CHUCK 5760496