Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(659)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincer mandrels
ER pincer mandrel for rotating tool
CUTLINE BT40 COLLET CHUCK ER32 X 70L 868186
CUTLINE BT40 COLLET CHUCK ER32 X 70L 868186
Collect chuck mas/bt er
References
giss cutline:
868186
rubix:
868186
ean:
3660338220272
Technical specifications
Type of attachment
BT40
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE BT40 COLLET CHUCK ER32 X 70L 868186
Collect chuck mas/bt er Collect chuck mas/bt er Balancing 15,000 rpm
Technical specifications
Attributes
Type of attachment
BT40
Diameter
32
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.65
excl. VAT
/
Each
£
43.98
incl. VAT
In stock: Next day delivery
Select variants (3)
Add to cart
Check our products from related categories
OMEGAPROD OM31180 DV40 ER16X70 COLLET CHUCKS
SANDVIK A1B14-40 32 070 ISO 7388-1 TO ER COLLET CHUCK 5721864
SANDVIK AA3B14-5040105 SOLID HOLDING TOOL 5721454
SANDVIK A393.14-2620203 SOLID HOLDING TOOL 5723053
CUTLINE BT40 PRECISION ER COLLET CHUCK ER16 - 75L 847088
OMEGAPROD OM31505 HSK63A ER32 100 COLLET CHUCK HSK63 A-2/20-100 ER32
SANDVIK AA3B14-5016105 SOLID HOLDING TOOL 5721449
SANDVIK A392.54523-5031085 COROMANT CAPTO 6408402
SANDVIK A2B14-3025062 SOLID HOLDING TOOL 5721837
SANDVIK 392.54014-4025070 COROMANT CAPTO 6078794
OMEGAPROD OM31238 DV50 ER40 80 AD G6.315000
SANDVIK A1B14-5020070 SOLID HOLDING TOOL 5721866
SANDVIK A392.54505C5038060 COROMANT CAPTO 6408396
SANDVIK A214-3032130 SOLID HOLDING TOOL 6073982
SANDVIK A392.54523-4019065 COROMANT CAPTO 6078830