• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,590)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,974)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,601)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,997)
  • Turning operation(22,553)
  • Sawing(552)
  • Thread-cutting(9,488)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(31)
  • Abrasives(9,029)
See Machining, Cutting & Drilling
  • Attachments for rotating tools(3,821)
  • VDI tool holder(422)
  • HSK-T tool holder(33)
  • Tool holder with polygonal tail(131)
  • Turning machine mandrels and accessories(356)
  • Spray cooling and lubrication systems, pumps(96)
  • Machiner peripherals(110)
  • Workpieces clamping(913)
  • Sensors and drilling accessories(10)
  • Accessories for rotary attachments(163)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincer mandrels
ER pincer mandrel for rotating tool
CUTLINE BT40 COLLET CHUCK ER16 X 100L 868189

CUTLINE BT40 COLLET CHUCK ER16 X 100L 868189

Collect chuck mas/bt er

See technical information
References
GISS Cutline:868189
Rubix:868189
EAN:3660338220296
brand logo
brand logo
brand logo
brand logo

Product details : CUTLINE BT40 COLLET CHUCK ER16 X 100L 868189


Balancing 15,000 rpm

Technical specifications


Attributes
Diameter16 mm
Show UNSPSC/ECL@SS
£ 42.51 excl. VAT
/ Each
£ 51.01 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

OMEGAPROD OM31181 DV40 ER25 100 AD G2.520000SANDVIK A393.14-1316182 SOLID HOLDING TOOL 5722943SANDVIK AA3B14-5025105 SOLID HOLDING TOOL 5721452SANDVIK C5-391.14-20036 COROMANT CAPTO 7549820SANDVIK A1B14-50 25 100 ISO 7388-1 TO ER COLLET CHUCK 5721870SANDVIK A2B14-4025160 SOLID HOLDING TOOL 8297058SANDVIK A392.54523-5038090 COROMANT CAPTO 6408403SANDVIK C3-391.14-16035 COROMANT CAPTO 7549818SANDVIK A2B14-40 25 070 5721847OMEGAPROD OM31336 BT40 ER16 MINI 100 AD G2.520000SANDVIK A214-3025100 SOLID HOLDING TOOL 6073980SANDVIK A392.54505C5025050 COROMANT CAPTO 6408395SANDVIK A2B14-3025062 SOLID HOLDING TOOL 5721837SANDVIK A214-3016100 SOLID HOLDING TOOL 6073976SANDVIK A214-3020090 SOLID HOLDING TOOL 6073978
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap