Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(659)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincers
ER pincer
CUTLINE COLLET ER16 3.0 MM 868452
CUTLINE COLLET ER16 3.0 MM 868452
Collet er16 class 2
References
giss cutline:
868452
rubix:
868452
ean:
3660338222511
Technical specifications
Diameter
3
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE COLLET ER16 3.0 MM 868452
Technical specifications
Attributes
Diameter
3
mm
Pincer/pliers
ER16
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.27
excl. VAT
/
Each
£
12.32
incl. VAT
In stock: Next day delivery
Select variants (2)
Add to cart
Check our products from related categories
SANDVIK A393.14-32-5/16 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 7003558
SANDVIK A393.14-20-10 NO 5722931
OMEGAPROD OM32307 ER32-05 ULTRA PRECISION COLLET
SANDVIK 393.14-11 D028X021 5760405
SANDVIK 393.14-25 150 ER COLLET 5760489
SANDVIK 393.14-25 160 ER COLLET 5760491
39314160100-SVIK HOLDING TOOLS
CUTLINE COLLET PRECISION ER40+ 15.0 MM 868654
SANDVIK 393.15-16 05 5966287
39314110150-SVIK HOLDING TOOLS
OMEGAPROD OM32912 ER16 TAPPING COLLET 8 DIA 6.2/6.3 SQUARE
OMEGAPROD OM32234 ER25-05 ULTRA PRECISION COLLET
OMEGAPROD OM32315 ER32-13 ULTRA PRECISION COLLET
OMEGAPROD OM33549 ER32-19 HIGH PRESSURE SEALED COLLET
SANDVIK 393.14-32 120 ER COLLET 5760572