Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincers
ER pincer
CUTLINE COLLET PRECISION ER40+ 15.0 MM 868654
CUTLINE COLLET PRECISION ER40+ 15.0 MM 868654
Collet precision er40+
References
giss cutline:
868654
rubix:
868654
ean:
3660338224522
Technical specifications
Diameter
15
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE COLLET PRECISION ER40+ 15.0 MM 868654
High precision 8 micron
Technical specifications
Attributes
Diameter
15
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.75
excl. VAT
/
Each
£
15.30
incl. VAT
Sold out
Add to cart
Check our products from related categories
OMEGAPROD OM32040 ER11-06 STANDARD COLLET
OMEGAPROD OM32583 ER32 X 16MM COLLET
OMEGAPROD OM32575 ER32-08 STANDARD SEALED COLLET 470E 8-7MM
CUTLINE COLLET PRECISION ER20+ 2.0 MM 868580
SANDVIK 393.14-32 190 ER COLLET 5760534
SANDVIK 393.15-16 06 ER COLLET 5966288
OMEGAPROD OM32311 ER32-09 ULTRA PRECISION COLLET
3931432050-SVIK COLLET DIN 6499
OMEGAPROD OM32121 ER16-065 ULTRA PRECISION COLLET
OMEGAPROD OM33534 ER32-04 HIGH PRESSURE SEALED COLLET
3931440260-SVIK COLLET DIN 6499
CUTLINE COLLET ER20 12.0 MM 868479
3931440170-SVIK COLLET DIN 6499
OMEGAPROD OM32125 ER16-085 ULTRA PRECISION COLLET
3931440190-SVIK COLLET DIN 6499