Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(659)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincers
ER pincer
CUTLINE COLLET CLASS 2 ER25 4.0 MM 868486
CUTLINE COLLET CLASS 2 ER25 4.0 MM 868486
Collet er25 class 2
References
giss cutline:
868486
rubix:
868486
ean:
3660338222856
Technical specifications
Diameter
4
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE COLLET CLASS 2 ER25 4.0 MM 868486
Technical specifications
Attributes
Diameter
4
mm
Pincer/pliers
ER25
Clamping range, minimum
3
mm
Clamping range, maximum
4
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.12
excl. VAT
/
Each
£
13.34
incl. VAT
In stock: Next day delivery
Select variants (2)
Add to cart
Check our products from related categories
OMEGAPROD OM32987 ER40 TAPPING COLLET 16 DIA 12 SQUARE
SANDVIK 393.15-25 14 ER COLLET 5966303
SANDVIK A393.15-321/4 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5966363
SANDVIK 393.14-40D200X160 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5760493
39314110650-SVIK HOLDING TOOLS
SANDVIK 393.15-32 18 ER COLLET 5966311
3931440120-SVIK COLLET DIN 6499
OMEGAPROD OM32570 ER32-03 STANDARD SEALED COLLET
SANDVIK 393.14-16 0400 ER COLLET 5760446
OMEGAPROD OM32328 ER40 X 4MM COLLET
CUTLINE COLLET CLASS 2 ER25 16.0 MM 868498
OMEGAPROD OM32080 ER16-09 STANDARD COLLET COLLET ER16 426E 9-8MM
SANDVIK 393.15-40 25 ER COLLET 5966321
OMEGAPROD OM32187 ER25-02 STANDARD COLLET COLLET ER25 430E 2-1MM
SANDVIK COROMANT 393.14-20D063X050 HOLDING TOOL