Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(659)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincers
ER pincer
CUTLINE COLLET CLASS 2 ER25 16.0 MM 868498
CUTLINE COLLET CLASS 2 ER25 16.0 MM 868498
Collet er25 class 2
References
giss cutline:
868498
rubix:
868498
ean:
3660338222979
Technical specifications
Diameter
16
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE COLLET CLASS 2 ER25 16.0 MM 868498
Technical specifications
Attributes
Diameter
16
mm
Pincer/pliers
ER25
Clamping range, minimum
15
mm
Clamping range, maximum
16
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.64
excl. VAT
/
Each
£
7.97
incl. VAT
Sold out
Select variants (2)
Add to cart
Check our products from related categories
CUTLINE COLLET PRECISION ER32+ 2.0 MM 868623
OMEGAPROD OM32347 ER40-23 STANDARD COLLET COLLET ER40 472E 23-22MM
CUTLINE COLLET ER11 4.0 MM 868441
OMEGAPROD OM32242 ER25-13 ULTRA PRECISION COLLET
SANDVIK A393.15-401/4 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5966370
SANDVIK A393.14-40-7/8 5723002
3931440050-SVIK COLLET DIN 6499
SANDVIK 393.14-32D200X160 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 7559449
OMEGAPROD OM33544 ER32-14 HIGH PRESSURE SEALED COLLET
OMEGAPROD OM32984 ER40 TAPPING COLLET 12 DIA 9 SQUARE
OMEGAPROD OM32112 ER16-02 ULTRA PRECISION COLLET
SANDVIK 393.15-32 14 ER COLLET 5966309
39314110100-SVIK HOLDING TOOLS
OMEGAPROD OM32328 ER40 X 4MM COLLET
SANDVIK 393.15-25 08 ER COLLET 5966300