Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincers
ER pincer
CUTLINE COLLET CLASS 2 ER40 24.0 MM 868539
CUTLINE COLLET CLASS 2 ER40 24.0 MM 868539
Collet er40 class 2
References
giss cutline:
868539
rubix:
868539
ean:
3660338223389
Technical specifications
Diameter
24
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE COLLET CLASS 2 ER40 24.0 MM 868539
Technical specifications
Attributes
Diameter
24
mm
Pincer/pliers
ER40
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.34
excl. VAT
/
Each
£
10.01
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
SANDVIK A393.15-203/16 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 6153090
OMEGAPROD OM32264 ER32-17 STANDARD COLLET COLLET ER32 470E 17-16MM
CUTLINE COLLET ER20 1.0 MM 868467
OMEGAPROD OM32238 ER25-09 ULTRA PRECISION COLLET
3931440220-SVIK COLLET DIN 6499
OMEGAPROD OM33534 ER32-04 HIGH PRESSURE SEALED COLLET
3931440050-SVIK COLLET DIN 6499
OMEGAPROD OM32127 ER16-095 ULTRA PRECISION COLLET
SANDVIK A393.15-203/8 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5966355
OMEGAPROD OM32987 ER40 TAPPING COLLET 16 DIA 12 SQUARE
CUTLINE COLLET PRECISION ER11+ 4.5 MM 868554
OMEGAPROD OM32239 ER25-10 ULTRA PRECISION COLLET
OMEGAPROD OM32256 ER32X9MM COLLET
SANDVIK A393.15-403/4 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5966371
CUTLINE COLLETS ER20 WITH SQUARE LOCKING DRIVE FOR TAPPING 9X7 868688