Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(659)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincers
ER pincer
OMEGAPROD OM32127 ER16-095 ULTRA PRECISION COLLET
OMEGAPROD OM32127 ER16-095 ULTRA PRECISION COLLET
ER pincer Omega Products
References
omega products:
OM32127
rubix:
293A9193
Technical specifications
Diameter
17
mm
See all Specifications
Product details
Technical specifications
Product details : OMEGAPROD OM32127 ER16-095 ULTRA PRECISION COLLET
Technical specifications
Attributes
Diameter
17
mm
Type
Ultra Precision Collet
Length
27.5
mm
Pincer/pliers
Pincer
Clamping range, minimum
8.5
mm
Clamping range, maximum
9.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.46
excl. VAT
/
Each
£
18.55
incl. VAT
Usually arrives within 14 working days
Select variants (19)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE COLLET ER20 12.0 MM 868479
OMEGAPROD OM32226 ER25-01 ULTRA PRECISION COLLET
SANDVIK 393.14-32D200X160 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 7559449
OMEGAPROD OM32316 ER32-14 ULTRA PRECISION COLLET
3931420030-SVIK COLLET DIN 6499
OMEGAPROD OM32119 ER16-055 ULTRA PRECISION COLLET
OMEGAPROD OM32570 ER32-03 STANDARD SEALED COLLET
OMEGAPROD OM32032 ER11-02 STANDARD COLLET
SANDVIK 393.15-40 18 5966319
OMEGAPROD OM32244 ER25-15 ULTRA PRECISION COLLET
3931440120-SVIK COLLET DIN 6499
SANDVIK 393.14-25 090 ER COLLET 5760518
SANDVIK A393.15-325/8 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5966367
CUTLINE COLLET PRECISION ER20+ 13.0 MM 868591
CUTLINE COLLET ER11 3.0 MM 868439