Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincers
ER pincer
CUTLINE 868738 COLLETS ER40 WITH SQUARE LOCKING DRIVE FOR TAPPING 16X1
CUTLINE 868738 COLLETS ER40 WITH SQUARE LOCKING DRIVE FOR TAPPING 16X1
Collet er40 with square locking drive for tapping
References
giss cutline:
868738
rubix:
868738
ean:
3660338225321
Technical specifications
Diameter
15
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 868738 COLLETS ER40 WITH SQUARE LOCKING DRIVE FOR TAPPING 16X1
Technical specifications
Attributes
Diameter
15
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.44
excl. VAT
/
Each
£
28.13
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 393.15-40 25 ER COLLET 5966321
SANDVIK A393.15-321/4 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5966363
SANDVIK 393.14-16 0500 ER COLLET 5760451
SANDVIK A393.14-11-8NO EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5722942
OMEGAPROD OM33533 ER32-03 HIGH PRESSURE SEALED COLLET
CUTLINE ER32 TAPPING COLLET 2.8 MM X 2.1 MM 868745
OMEGAPROD OM33548 ER32-18 HIGH PRESSURE SEALED COLLET
SANDVIK 393.14-25 D110X090 ER COLLET FOR TAP SHANK 5760476
OMEGAPROD OM33543 ER32-13 HIGH PRESSURE SEALED COLLET
SANDVIK 393.14-32D180X145 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 7559448
SANDVIK 393.14-25 070 ER COLLET 5760515
3931440130-SVIK COLLET DIN 6499
OMEGAPROD OM32192 ER25-07 STANDARD COLLET COLLET ER25 430E 7-6MM
39314110200-SVIK HOLDING TOOLS
OMEGAPROD OM32336 ER40 X 12MM COLLET