Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincers
ER pincer
CUTLINE ER32 TAPPING COLLET 2.8 MM X 2.1 MM 868745
CUTLINE ER32 TAPPING COLLET 2.8 MM X 2.1 MM 868745
Er32 tapping collet
References
giss cutline:
868745
rubix:
868745
ean:
3660338225383
Technical specifications
Diameter
2.8
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE ER32 TAPPING COLLET 2.8 MM X 2.1 MM 868745
The extension inside the clamp allows axial compensation to the spindle inversion during your tapping applications.
Technical specifications
Attributes
Diameter
2.8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
73.12
excl. VAT
/
Each
£
87.74
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
CUTLINE COLLET PRECISION ER11+ 3.0 MM 868551
SANDVIK 393.15-16 06 ER COLLET 5966288
SANDVIK 393.14-40 200 ER COLLET 5760497
CUTLINE COLLET PRECISION ER20+ 1.0 MM 868579
OMEGAPROD OM32575 ER32-08 STANDARD SEALED COLLET 470E 8-7MM
SANDVIK 393.15-25 06 ER COLLET 5966299
SANDVIK 393.15-32 18 ER COLLET 5966311
SANDVIK 393.14-32 140 ER COLLET 5760521
SANDVIK A393.15-323/8 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5966365
SANDVIK 393.14-11 D035X027 5760407
SANDVIK 393.14-20D080X063 SLEEVE & CHUCK 5760412
SANDVIK A393.14-40-3/4 5722994
OMEGAPROD OM32239 ER25-10 ULTRA PRECISION COLLET
OMEGAPROD OM32120 ER16-06 ULTRA PRECISION COLLET
SANDVIK 393.14-11 D040X030 5760409