Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(659)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincers
ER pincer
OMEGAPROD OM32336 ER40 X 12MM COLLET
OMEGAPROD OM32336 ER40 X 12MM COLLET
ER pincer Omega Products
References
omega products:
OM32336
rubix:
290A3388
Technical specifications
Diameter
41
mm
See all Specifications
Product details
Technical specifications
Product details : OMEGAPROD OM32336 ER40 X 12MM COLLET
Technical specifications
Attributes
Diameter
41
mm
Type
Standard Collet
Length
46
mm
Pincer/pliers
Pincer
Clamping range, minimum
11
mm
Clamping range, maximum
12
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.13
excl. VAT
/
Each
£
10.96
incl. VAT
Usually arrives within 14 working days
Select variants (17)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE COLLET ER16 6.5 MM 868459
OMEGAPROD OM32264 ER32-17 STANDARD COLLET COLLET ER32 470E 17-16MM
OMEGAPROD OM32230 ER25-03 ULTRA PRECISION COLLET
OMEGAPROD OM33500 ER16-03 HIGH PRESSURE SEALED COLLET
OMEGAPROD OM32060 ER11-03 ULTRA PRECISION COLLET
3931432150-SVIK COLLET DIN 6499
SANDVIK 393.14-25 D080X063 ER COLLET FOR TAP SHANK 5760469
SANDVIK 393.15-40 20 ER COLLET 5966320
OMEGAPROD OM32123 ER16-075 ULTRA PRECISION COLLET
39160AOZJ462-SVIK COLLET
SANDVIK 393.15-25 14 ER COLLET 5966303
OMEGAPROD OM32320 ER32-18 ULTRA PRECISION COLLET
CUTLINE COLLET PRECISION ER11+ 4.0 MM 868553
OMEGAPROD OM32332 ER40-08 STANDARD COLLET COLLET ER40 472E 8-7MM
OMEGAPROD OM32983 ER40 TAPPING COLLET 11 DIA 9 SQUARE