Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(659)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincers
ER pincer
CUTLINE COLLET PRECISION ER11+ 2.0 MM 868549
CUTLINE COLLET PRECISION ER11+ 2.0 MM 868549
Collet precision er11+
References
giss cutline:
868549
rubix:
868549
ean:
3660338223471
Technical specifications
Diameter
2
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE COLLET PRECISION ER11+ 2.0 MM 868549
High precision 8 micron
Technical specifications
Attributes
Diameter
2
mm
Pincer/pliers
ER11+
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.51
excl. VAT
/
Each
£
22.21
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
3931420030-SVIK COLLET DIN 6499
SANDVIK 393.15-32 08 5966306
CUTLINE COLLET ER20 5.0 MM 868472
SANDVIK 393.15-40 16 5966318
OMEGAPROD OM32980 ER40 TAPPING COLLET 8 DIA 6.2/6.3 SQUARE
SANDVIK A393.14-20-12NO EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5722932
OMEGAPROD OM33504 ER16-07 HIGH PRESSURE SEALED COLLET
OMEGAPROD OM32063 ER11-045 ULTRA PRECISION COLLET
3931440130-SVIK COLLET DIN 6499
OMEGAPROD OM32199 ER25-14 STANDARD COLLET COLLET ER25 430E 14-13MM
OMEGAPROD OM32234 ER25-05 ULTRA PRECISION COLLET
SANDVIK 393.14-25 160 ER COLLET 5760491
OMEGAPROD OM32258 ER32-11 STANDARD COLLET COLLET ER32 470E 11-10MM
3931432150-SVIK COLLET DIN 6499
OMEGAPROD OM33533 ER32-03 HIGH PRESSURE SEALED COLLET