Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincers
ER pincer
OMEGAPROD OM32258 ER32-11 STANDARD COLLET COLLET ER32 470E 11-10MM
OMEGAPROD OM32258 ER32-11 STANDARD COLLET COLLET ER32 470E 11-10MM
ER pincer Omega Products
References
omega products:
OM32258
rubix:
293A9827
Technical specifications
Diameter
33
mm
See all Specifications
Product details
Technical specifications
Product details : OMEGAPROD OM32258 ER32-11 STANDARD COLLET COLLET ER32 470E 11-10MM
Technical specifications
Attributes
Diameter
33
mm
Type
Standard Collet
Length
40
mm
Pincer/pliers
Pincer
Clamping range, minimum
10
mm
Clamping range, maximum
11
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.45
excl. VAT
/
Each
£
8.94
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
OMEGAPROD OM32113 ER16-025 ULTRA PRECISION COLLET
OMEGAPROD OM32062 ER11-04 ULTRA PRECISION COLLET
SANDVIK 393.15-40 25 ER COLLET 5966321
SANDVIK 393.14-11 D035X027 5760407
CUTLINE COLLET PRECISION ER11+ 3.0 MM 868551
SANDVIK 393.15-40 10 ER COLLET 5966315
OMEGAPROD OM32585 ER32-18 STANDARD SEALED COLLET
39160AOZJ461-SVIK COLLET
OMEGAPROD OM32336 ER40 X 12MM COLLET
SANDVIK 393.14-40 D120X090 5760540
CUTLINE COLLET ER11 3.0 MM 868439
OMEGAPROD OM32201 ER25-16MM COLLET
OMEGAPROD OM32231 ER25-035 ULTRA PRECISION COLLET
3931420080-SVIK COLLET DIN 6499
SANDVIK 393.14-25 080 ER COLLET 5760517