Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(659)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincers
ER pincer
CUTLINE COLLET ER20 5.0 MM 868472
CUTLINE COLLET ER20 5.0 MM 868472
Collet er20 class 2
References
giss cutline:
868472
rubix:
868472
ean:
3660338222719
Technical specifications
Diameter
5
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE COLLET ER20 5.0 MM 868472
Technical specifications
Attributes
Diameter
5
mm
Pincer/pliers
ER20
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.09
excl. VAT
/
Each
£
12.11
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
OMEGAPROD OM32080 ER16-09 STANDARD COLLET COLLET ER16 426E 9-8MM
3931440180-SVIK COLLET DIN 6499
SANDVIK 393.15-32 08 5966306
SANDVIK 393.15-40 20 ER COLLET 5966320
OMEGAPROD OM32128 ER16-10 ULTRA PRECISION COLLET
SANDVIK A393.15-403/8 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5966372
SANDVIK 393.14-32D160X120 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 7559447
SANDVIK A393.14-20-7/16 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 6766979
SANDVIK A393.15-201/2 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5966354
SANDVIK A393.14-25-1/4 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5722939
OMEGAPROD OM33546 ER32-16 HIGH PRESSURE SEALED COLLET
OMEGAPROD OM32198 ER25-13 STANDARD COLLET COLLET ER25 430E 13-12MM
OMEGAPROD OM32628 ER40-04 STANDARD SEALED COLLET
OMEGAPROD OM32119 ER16-055 ULTRA PRECISION COLLET
CUTLINE COLLET ER20 1.0 MM 868467