Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincers
ER pincer
CUTLINE COLLET PRECISION ER20+ 9.0 MM 868587
CUTLINE COLLET PRECISION ER20+ 9.0 MM 868587
Collet precision er20+
References
giss cutline:
868587
rubix:
868587
ean:
3660338223853
Technical specifications
Diameter
9
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE COLLET PRECISION ER20+ 9.0 MM 868587
High precision 8 micron
Technical specifications
Attributes
Diameter
9
mm
Pincer/pliers
ER20+
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.26
excl. VAT
/
Each
£
19.51
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
SANDVIK A393.15-203/8 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5966355
SANDVIK A393.15-401 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5966368
SANDVIK 393.15-16 04 5966286
SANDVIK 393.14-20D080X063 SLEEVE & CHUCK 5760412
OMEGAPROD OM32201 ER25-16MM COLLET
CUTLINE COLLET PRECISION ER11+ 3.5 MM 868552
3931432150-SVIK COLLET DIN 6499
OMEGAPROD OM32578 ER32-11 STANDARD SEALED COLLET
SANDVIK 393.14-50D280X220 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 6974184
SANDVIK 393.14-25 140 ER COLLET 5760486
SANDVIK A393.14-25-3/4 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5722941
SANDVIK 393.15-20 03 5966291
OMEGAPROD OM32587 ER32-20 STANDARD SEALED COLLET
OMEGAPROD OM32342 ER40-18 STANDARD COLLET COLLET ER40 472E 18-17MM
OMEGAPROD OM32196 ER25-11 STANDARD COLLET COLLET ER25 430E 11-10MM