Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(659)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincers
ER pincer
CUTLINE COLLET PRECISION ER11+ 3.5 MM 868552
CUTLINE COLLET PRECISION ER11+ 3.5 MM 868552
Collet precision er11+
References
giss cutline:
868552
rubix:
868552
ean:
3660338223501
Technical specifications
Diameter
3.5
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE COLLET PRECISION ER11+ 3.5 MM 868552
High precision 8 micron
Technical specifications
Attributes
Diameter
3.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.24
excl. VAT
/
Each
£
17.09
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
SANDVIK 393.15-20 08 ER COLLET 5966295
SANDVIK A393.14-20-5/16 5722934
OMEGAPROD OM32979 ER40 TAPPING COLLET 7 DIA 5.5 SQUARE
SANDVIK 393.15-32 14 ER COLLET 5966309
SANDVIK 393.14-25 D140X112 TAPPING COLLET
CUTLINE COLLET PRECISION ER20+ 9.0 MM 868587
CUTLINE COLLETS ER20 WITH SQUARE LOCKING DRIVE FOR TAPPING 9X7 868688
SANDVIK 393.15-40 18 5966319
SANDVIK M20 TAP COLLET 393.14-25 D160X120
SANDVIK A393.15-25 3/8 5966359
OMEGAPROD OM32116 ER16-04 ULTRA PRECISION COLLET
CUTLINE 869021 COLLETS ER40 SEALED WITH SEAL D.03 APPLICABLE UP TO 21
OMEGAPROD OM32201 ER25-16MM COLLET
SANDVIK 393.15-40 25 ER COLLET 5966321
SANDVIK A393.15-321/4 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5966363