• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(110,979)
  • Fluid Transmission & Flow Technology(103,521)
  • Tools & Metrology(26,835)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,416)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,082)
  • Welding(962)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(461)
  • Drilling(22,541)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,144)
  • Electro-erosion equipment(33)
  • Abrasives(6,364)
See Machining, Cutting & Drilling
  • Attachments for rotating tools(4,004)
  • VDI tool holder(427)
  • HSK-T tool holder(46)
  • Tool holder with polygonal tail(191)
  • Turning machine mandrels and accessories(373)
  • Spray cooling and lubrication systems, pumps(73)
  • Machiner peripherals(125)
  • Workpieces clamping(694)
  • Sensors and drilling accessories(12)
  • Accessories for rotary attachments(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincers
ER pincer
CUTLINE COLLET PRECISION ER20+ 13.0 MM 868591

CUTLINE COLLET PRECISION ER20+ 13.0 MM 868591


Collet precision er20+

References
giss cutline:868591
rubix:868591
ean:3660338223891
brand logo
brand logo
Technical specifications
Diameter13 mm
Technical sheet / Technical file

Product details
Technical specifications

Product details : CUTLINE COLLET PRECISION ER20+ 13.0 MM 868591


High precision 8 micron

Technical specifications


Attributes
Diameter13 mm
Show UNSPSC/ECL@SS
£ 9.83 excl. VAT
/ Each
£ 11.80 incl. VAT
  • Sold out

Check our products from related categories

SANDVIK 393.15-25 16 COLLET 5966304SANDVIK 393.15-20 04 5966292OMEGAPROD OM32031 ER11-015 STANDARD COLLETOMEGAPROD OM33540 ER32-10 HIGH PRESSURE SEALED COLLETOMEGAPROD OM32582 ER32-15 STANDARD SEALED COLLETSANDVIK A393.15-201/4 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5966298OMEGAPROD OM32120 ER16-06 ULTRA PRECISION COLLET3931420060-SVIK COLLET DIN 64993931440110-SVIK COLLET DIN 649939160AOZJ461-SVIK COLLETOMEGAPROD OM32309 ER32-07 ULTRA PRECISION COLLETOMEGAPROD OM32989 ER40 TAPPING COLLET 20 DIA 16 SQUARESANDVIK A393.15-325/16 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5966366SANDVIK A393.14-20-7/16 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 6766979CUTLINE COLLET PRECISION ER32+ 7.0 MM 868628

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories