Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincers
ER pincer
OMEGAPROD OM32120 ER16-06 ULTRA PRECISION COLLET
OMEGAPROD OM32120 ER16-06 ULTRA PRECISION COLLET
ER pincer Omega Products
References
omega products:
OM32120
rubix:
293A9498
Technical specifications
Diameter
17
mm
See all Specifications
Product details
Technical specifications
Product details : OMEGAPROD OM32120 ER16-06 ULTRA PRECISION COLLET
Technical specifications
Attributes
Diameter
17
mm
Type
ultra precision collet
Length
27.5
mm
Pincer/pliers
pincer
Clamping range, minimum
5
mm
Clamping range, maximum
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.46
excl. VAT
/
Each
£
18.55
incl. VAT
Usually arrives within 14 working days
Select variants (19)
Add to cart
Create PDF from product
Check our products from related categories
OMEGAPROD OM32635 ER40-11 STANDARD SEALED COLLET
OMEGAPROD OM32189 ER25 4 MM COLLET
CUTLINE COLLET PRECISION ER11+ 2.0 MM 868549
CUTLINE 869009 COLLETS ER32 SEALED WITH SEAL D.10 APPLICABLE UP TO 21
OMEGAPROD OM32984 ER40 TAPPING COLLET 12 DIA 9 SQUARE
SANDVIK A393.14-25-5/16 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5723022
3931425030-SVIK COLLET DIN 6499
SANDVIK 393.14-25 D090X071 ER COLLET FOR TAP SHANK 5760471
OMEGAPROD OM32959 ER32 TAPPING COLLET 5.5 DIA 4.3 SQUARE
SANDVIK COROMANT 393.14-20D045X034 HOLDING TOOL
SANDVIK 393.14-25 070 ER COLLET 5760515
3931440070-SVIK COLLET DIN 6499
SANDVIK 393.14-32D200X160 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 7559449
OMEGAPROD OM32226 ER25-01 ULTRA PRECISION COLLET
OMEGAPROD OM32328 ER40 X 4MM COLLET