References
Omega Products:OM32031
Rubix:293A9625

Product details : OMEGAPROD OM32031 ER11-015 STANDARD COLLET
Technical specifications
Attributes
| Diameter | 11.5 mm |
|---|---|
| Clamping diameter | 1.5 mm |
| Type | standard collet |
| Length | 18 mm |
| Pincer/pliers | pincer |
| Clamping range, minimum | 1 mm |
| Clamping range, maximum | 1.5 mm |
Show UNSPSC/ECL@SS
£ 11.19 excl. VAT
/ Each
£ 13.43 incl. VAT
- Usually arrives within 14 working days
