Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincers
ER pincer
OMEGAPROD OM32040 ER11-06 STANDARD COLLET
OMEGAPROD OM32040 ER11-06 STANDARD COLLET
ER pincer Omega Products
References
omega products:
OM32040
rubix:
293A9762
Technical specifications
Diameter
11.5
mm
See all Specifications
Product details
Technical specifications
Product details : OMEGAPROD OM32040 ER11-06 STANDARD COLLET
Technical specifications
Attributes
Diameter
11.5
mm
Type
Standard Collet
Length
18
mm
Pincer/pliers
Pincer
Clamping range, minimum
5.5
mm
Clamping range, maximum
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.29
excl. VAT
/
Each
£
11.15
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
OMEGAPROD OM32237 ER25-08 ULTRA PRECISION COLLET
SANDVIK 393.14-20 130 ER COLLET 5760513
OMEGAPROD OM32261 ER32-14 STANDARD COLLET COLLET ER32 470E 14-13MM
SANDVIK 393.14-32 180 ER COLLET 5760530
3931440120-SVIK COLLET DIN 6499
OMEGAPROD OM32308 ER32-06 ULTRA PRECISION COLLET
OMEGAPROD OM32336 ER40 X 12MM COLLET
OMEGAPROD OM32463 ER16-04 STANDARD SEALED COLLET
OMEGAPROD OM32587 ER32-20 STANDARD SEALED COLLET
OMEGAPROD OM32313 ER32-11 ULTRA PRECISION COLLET
OMEGAPROD OM33544 ER32-14 HIGH PRESSURE SEALED COLLET
OMEGAPROD OM32264 ER32-17 STANDARD COLLET COLLET ER32 470E 17-16MM
CUTLINE COLLET PRECISION ER32+ 2.0 MM 868623
OMEGAPROD OM32116 ER16-04 ULTRA PRECISION COLLET
CUTLINE COLLET PRECISION ER20+ 13.0 MM 868591