Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincers
ER pincer
CUTLINE COLLET PRECISION ER20+ 2.0 MM 868580
CUTLINE COLLET PRECISION ER20+ 2.0 MM 868580
Collet precision er20+
References
giss cutline:
868580
rubix:
868580
ean:
3660338223785
Technical specifications
Diameter
2
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE COLLET PRECISION ER20+ 2.0 MM 868580
High precision 8 micron
Technical specifications
Attributes
Diameter
2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.55
excl. VAT
/
Each
£
28.26
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
OMEGAPROD OM32042 ER11-07 STANDARD COLLET
CUTLINE COLLET CLASS 2 ER40 24.0 MM 868539
SANDVIK 393.14-32 070 ER COLLET 5760560
SANDVIK 393.14-11 0225 ER COLLET 5760448
OMEGAPROD OM32258 ER32-11 STANDARD COLLET COLLET ER32 470E 11-10MM
3931420025-SVIK COLLET DIN 6499-B
OMEGAPROD OM32066 ER11-06 ULTRA PRECISION COLLET
SANDVIK 393.15-20 12 5966297
SANDVIK 393.15-25 06 ER COLLET 5966299
OMEGAPROD OM33534 ER32-04 HIGH PRESSURE SEALED COLLET
SANDVIK 393.15-40 06 ER COLLET 5966313
SANDVIK A393.14-20-1/2 6766980
SANDVIK 393.15-25 14 ER COLLET 5966303
SANDVIK 393.14-40 250 ER COLLET 5760578
OMEGAPROD OM33550 ER32-20 HIGH PRESSURE SEALED COLLET