• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,369)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,407)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Hand tools(25,113)
  • Portable power tools(1,485)
  • Pneumatic tools(193)
  • Miscellaneous tools(117)
  • Measuring and monitoring(2,418)
  • Special tools(3,197)
See Tools & Metrology
  • Accessories, consumables and spare parts P/T(683)
  • Portable power tools(802)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Accessories for portable electrical equipment
Accessories for electroportative machines - Clamping pliers
"PFERD 94701603 207864 COLLET 3/32"""

"PFERD 94701603 207864 COLLET 3/32"""

Collet

See technical informationSee documents
References
Pferd Tools:94701603
Rubix:80356362
EAN:4007220207864
PFERD Collet SPZ 947.016.03 (3/32")
brand logo
Documents

Product details : "PFERD 94701603 207864 COLLET 3/32"""


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 108.33 excl. VAT
/ Each
£ 130.00 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

STAHLWILLE 76540002 10625-EAR CLAMP PINCERSKNIPEX 8101250SB SIPHON- AND CONNECTOR PLIERS 250MMGEDORE 132-2 1894382 HOSE CLAMP PLIER 207MM EACHBOSCH COLLET AND NUT 6MM GGS27L-1212 MP2608570084BOSCH 6MM COLLET 1608570043"BOSCH 2608570135 collet1/4"" for gkf600 router"KNIPEX 8103250 SIPHON- AND CONNECTOR PLIERS 250MMMAKITA 763620-8 COLLET CONE 6MM 906"PFERD 94701602 207857 COLLET 1/8"""BOSCH 2608570138 6MM COLLET W/O LOCKING NUT TO SUIT GGS TOOLGEDORE 132 HOSE CLIP PLIERSOMEGAPROD OM32267 ER32-20 STANDARD COLLET COLLET ER32 470E 20-19MMSTAHLWILLE 76460012 HOSE CLIP PLIERKNIPEX 8111250 SIPHON- AND CONNECTOR PLIERS 250MM"MAKITA 193143-6 COLLET CONE 1/4"" WITH NUT"
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap