References
Gedore:132-2
Rubix:233A2922
Manufacturer :1894382
EAN:4010886859582
Product details : GEDORE 132-2 1894382 HOSE CLAMP PLIER 207MM EACH
Hose clamp pliers for spring-band-clamps 207 mm Rotating v-jaws for spring hose clamps with flat butt ends The pliers allow the clamp to be opened and closed without damaging the hose, even in hard-to-reach areas For use on VAG-vehicles (e.g. VW, Audi, Škoda, Seat) Made from steel sheet, nickel-plated
Technical specifications
Attributes
| Logistic Weight | 192 g |
|---|
Show UNSPSC/ECL@SS
£ 62.95 excl. VAT
/ Each
£ 75.54 incl. VAT
- Delivery usually within ( 8 ) days

