• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,369)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,407)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Hand tools(25,113)
  • Portable power tools(1,485)
  • Pneumatic tools(193)
  • Miscellaneous tools(117)
  • Measuring and monitoring(2,418)
  • Special tools(3,197)
See Tools & Metrology
  • Accessories, consumables and spare parts P/T(683)
  • Portable power tools(802)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Accessories for portable electrical equipment
Accessories for electroportative machines - Clamping pliers
STAHLWILLE 76540002 10625-EAR CLAMP PINCERS

STAHLWILLE 76540002 10625-EAR CLAMP PINCERS

Accessories for electroportative machines - Clamping pliers Stahlwille

See technical information
References
Stahlwille:76540002
Rubix:255A3195
EAN:4018754138333
brand logo
brand logo
brand logo
brand logo

Product details : STAHLWILLE 76540002 10625-EAR CLAMP PINCERS


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 36.33 excl. VAT
/ Each
£ 43.60 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

BOSCH 2608570138 6MM COLLET W/O LOCKING NUT TO SUIT GGS TOOL"PFERD 94701602 207857 COLLET 1/8""""MAKITA 193143-6 COLLET CONE 1/4"" WITH NUT"KNIPEX 8113250SB SIPHON- AND CONNECTOR PLIERS 250MMBOSCH 6MM COLLET 1608570043"PFERD 94701603 207864 COLLET 3/32"""KNIPEX 8103250 SIPHON- AND CONNECTOR PLIERS 250MMKNIPEX 8111250SB SIPHON- AND CONNECTOR PLIERS 250MMKNIPEX 8111250 SIPHON- AND CONNECTOR PLIERS 250MMGEDORE 132-2 1894382 HOSE CLAMP PLIER 207MM EACHSTAHLWILLE 76460000 10614.220 HOSE CLIP PLIERS"BOSCH 2608570135 collet1/4"" for gkf600 router"KNIPEX 8103250SB SIPHON- AND CONNECTOR PLIERS 250MMGEDORE 1894390 132-3 HOSE CLAMP PLIERS FOR SPRING-BAND-CLAMPS 195MMMAKITA 193012-1 COLLET CONE 6MM WITH NUT
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap