Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Accessories for portable electrical equipment
Accessories for electroportative machines - Clamping pliers
BOSCH COLLET AND NUT 6MM GGS27L-1212 MP2608570084
BOSCH COLLET AND NUT 6MM GGS27L-1212 MP2608570084
Clamp with clamping nut
References
bosch:
2608570084
rubix:
4531914
ean:
3165140031110
Technical specifications
Opening
6
mm
See all Specifications
Product details
Technical specifications
Product details : BOSCH COLLET AND NUT 6MM GGS27L-1212 MP2608570084
Diameter mm: 6
Technical specifications
Attributes
Logistic Weight
20
g
Packaged dimensions (D x W x H)
125
x
72
x
19
mm
Package weight
20
g
Opening
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.87
excl. VAT
/
Each
£
32.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GEDORE 1894390 132-3 HOSE CLAMP PLIERS FOR SPRING-BAND-CLAMPS 195MM
GEDORE 132 HOSE CLIP PLIERS
BOSCH 6MM COLLET 1608570043
MAKITA 193012-1 COLLET CONE 6MM WITH NUT
MAKITA 763620-8 COLLET CONE 6MM 906
BESSEY PARRALEL GRIP CLAMP GRZ10
STAHLWILLE 76460000 10614.220 HOSE CLIP PLIERS
KNIPEX 8101250SB SIPHON- AND CONNECTOR PLIERS 250MM
STAHLWILLE 76460012 HOSE CLIP PLIER
KNIPEX 8103250SB SIPHON- AND CONNECTOR PLIERS 250MM
KNIPEX 8103250 SIPHON- AND CONNECTOR PLIERS 250MM
KNIPEX 8111250SB SIPHON- AND CONNECTOR PLIERS 250MM
BOSCH 2608570138 6MM COLLET W/O LOCKING NUT TO SUIT GGS TOOL
"PFERD 94701602 207857 COLLET 1/8"""
HOSE CLAMP PLIERS