• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,369)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,407)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Hand tools(25,113)
  • Portable power tools(1,485)
  • Pneumatic tools(193)
  • Miscellaneous tools(117)
  • Measuring and monitoring(2,418)
  • Special tools(3,197)
See Tools & Metrology
  • Accessories, consumables and spare parts P/T(683)
  • Portable power tools(802)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Accessories for portable electrical equipment
Accessories for electroportative machines - Clamping pliers
GEDORE 132 HOSE CLIP PLIERS

GEDORE 132 HOSE CLIP PLIERS

Hose clamp pliers - 132

See technical information
References
Gedore:132
Rubix:212A2063
Manufacturer :6399900
EAN:4010886639993
brand logo
brand logo

Product details : GEDORE 132 HOSE CLIP PLIERS


Hose clamp pliers 220 mm For self-clamping hose clamps Handles chrome-plated

Technical specifications


Attributes
Logistic Weight215 g
Show UNSPSC/ECL@SS
£ 44.11 excl. VAT
/ Each
£ 52.93 incl. VAT
  • Delivery usually within ( 8 ) days

Check our products from related categories

KNIPEX 8103250 SIPHON- AND CONNECTOR PLIERS 250MMMAKITA 193012-1 COLLET CONE 6MM WITH NUTKNIPEX 8113250SB SIPHON- AND CONNECTOR PLIERS 250MMSTAHLWILLE 76460012 HOSE CLIP PLIERSTAHLWILLE 76540002 10625-EAR CLAMP PINCERSGEDORE 1894390 132-3 HOSE CLAMP PLIERS FOR SPRING-BAND-CLAMPS 195MM"PFERD 94701602 207857 COLLET 1/8"""HOSE CLAMP PLIERSKNIPEX 8103250SB SIPHON- AND CONNECTOR PLIERS 250MMKNIPEX 8101250SB SIPHON- AND CONNECTOR PLIERS 250MMSTAHLWILLE 76460000 10614.220 HOSE CLIP PLIERS"PFERD 94701603 207864 COLLET 3/32"""GEDORE 132-2 1894382 HOSE CLAMP PLIER 207MM EACHOMEGAPROD OM32267 ER32-20 STANDARD COLLET COLLET ER32 470E 20-19MMBOSCH 2608570138 6MM COLLET W/O LOCKING NUT TO SUIT GGS TOOL
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap