SIMRIT 84541 NI150 25.0 35.0 7.0 878


Groove rings

References
freudenberg sealing technologies:NI150 25 X 35 X 7 X 5 80 NBR 878
rubix:389A1263
manufacturer :84541
brand logo
brand logo
Technical specifications
Inner diameter25 mm
Outer diameter35 mm
Height7 mm
See all Specifications

Product details : SIMRIT 84541 NI150 25.0 35.0 7.0 878


Groove ring NI 150 80 NBR 878

Technical specifications


Attributes
Inner diameter25 mm
Outer diameter35 mm
Height7 mm
Material80 nbr 878
Executionni150
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days